https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145390-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjJ8aW1hZ2UvanBlZ3xhRFJrTDJnd09DOHhNREExT0RFek1EVXlNakUwTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVek9UQmZNekF3ZURNd01DNXFjR2N8YjhmNDZjNTBlYjE2NzkxYzRiOTc0Mjc4NjQ2YTk1YTllZjBkYWYyMWI0NTUxZjM0NThmM2M0M2NjYzk2ZTZjNA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145390-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjJ8aW1hZ2UvanBlZ3xhRFJrTDJnd09DOHhNREExT0RFek1EVXlNakUwTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVek9UQmZNekF3ZURNd01DNXFjR2N8YjhmNDZjNTBlYjE2NzkxYzRiOTc0Mjc4NjQ2YTk1YTllZjBkYWYyMWI0NTUxZjM0NThmM2M0M2NjYzk2ZTZjNA
KRYLON
KRYLON
K51130404-20
KRYLON KRYLON
Description
K51130404-20 MARKING PAINT ; LINE UP WB FLD STR 5GAL PAIL
Marking Paint; Field; Extreme Hide White; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Part #
K51130404-20
BDI #
18145390
Details
170.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K51130404-20/p/18145390
Your Price
$ 170.98 / each
$ 171.00 / each BDIExpress
$ 171.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.9
EAN
0075577001705
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Extreme Hide White
Container Type
Pail
Application
Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Water-Based Athletic Field Striping Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 30 Min
Other Features
Flat Sheen | Versatile Application
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K51130404-20
Weight / LBS
57.4
Long Description
Marking Paint; Field; Extreme Hide White; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


