KRYLON
KRYLON
KWBC03502
KRYLON KRYLON
Description
KWBC03502 YELLOW INVERTED MARKING CHALK
Marking Chalk; Field; APWA Yellow; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size
Part #
KWBC03502
BDI #
19274003

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/KWBC03502/p/19274003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.61
EAN
0075577035021
Product Group - BDI
C00104
Product Name And Type
Marking Chalk
Typical Use
Field
Color
APWA Yellow
Container Type
Aerosol Can
Application
Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Water-Based Inverted Marking Chalk
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min | To Handle 1 Hr
Net Weight
15 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Chalk
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
KWBC03502
Weight / LBS
1.333
Long Description
Marking Chalk; Field; APWA Yellow; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh