https://www.bdiexpress.com/medias/INDCRCPNTXXX-MRK-MPP-ARSLCN-FLUBLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDh8aW1hZ2UvanBlZ3xhREZsTDJneE5pODVPREExTmpJNU1EazFPVFkyTDBsT1JFTlNRMUJPVkZoWVdGOU5Va3RmVFZCUVgwRlNVMHhEVGw5R1RGVkNURXRmTXpBd2VETXdNQzVxY0djfGM3N2MyOGMxMzVjMTVkNmM3ZWJhYjhmZjVlM2FkMWRjMzgyMjM2MWMwNDA4NTU2MDVkZjQxNGM1ZWEwYjc1YzU
CRC
CRC
MARKER PAINT FLUO BLACK AEROSOL 500ML
CRC CRC
Description
CRC MARKER PAINT FLUO BLACK AEROSOL 500ML
Marking Paint; Pavement; Fluorescent Black; Aerosol Can; Outdoor Work | Over Light and Dark Area
Part #
MARKER PAINT FLUO BLACK AEROSOL 500ML
BDI #
20337261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/MARKER-PAINT-FLUO-BLACK-AEROSOL-500ML/p/20337261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Fluorescent Black
Container Type
Aerosol Can
Application
Outdoor Work | Over Light and Dark Area
Manufacturer's Description
CRC Multi Position Marker Paint
Other Features
Fast Drying | 12 Per Case
Net Weight
16.9 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Paint; Pavement; Fluorescent Black; Aerosol Can; Outdoor Work | Over Light and Dark Area
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh