https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144308-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTl8aW1hZ2UvanBlZ3xhRGRsTDJneU55OHhNREExT0RFeU56Z3pOVEUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRek1EaGZNekF3ZURNd01DNXFjR2N8OWQ4Y2ZiN2E0MTU4NTAwZjJjYWM2MWQ3NDlhZTNkNWFlMDAzZjg1M2MxZGE5Y2VhZTI2ZWZlZjE1OGNjNzk1OQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18144308-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTl8aW1hZ2UvanBlZ3xhRGRsTDJneU55OHhNREExT0RFeU56Z3pOVEUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRRek1EaGZNekF3ZURNd01DNXFjR2N8OWQ4Y2ZiN2E0MTU4NTAwZjJjYWM2MWQ3NDlhZTNkNWFlMDAzZjg1M2MxZGE5Y2VhZTI2ZWZlZjE1OGNjNzk1OQ
KRYLON
KRYLON
T03801004
KRYLON KRYLON
Description
T03801004 MARKING PAINT ; UTILITY YELLOW 22OZ NET WT 12/CS
Marking Paint; Field; APWA Utility Yellow; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 25 Oz Container Size
Part #
T03801004
BDI #
18144308
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/T03801004/p/18144308
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.62
EAN
0075577001385
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
APWA Utility Yellow
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK | TALLBOY
Manufacturer's Description
Quik-Mark Tallboy Inverted Marking Paint
Container Size value And um
25 Oz
Drying Time
To Touch WB- Above 10 Min; SB- Above 3 Min
Other Features
High Solid | Recoat Anytime
Net Weight
22 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
T03801000
Weight / LBS
1.788
Long Description
Marking Paint; Field; APWA Utility Yellow; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 25 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


