https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTl8aW1hZ2UvanBlZ3xhREUxTDJneVlTOHhNREExT0RFME9EWTBNamcwTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNMk5UaGZNekF3ZURNd01DNXFjR2N8YzExZTE1Y2RkMzBiYzg3ZGIyOWQyMGU1NDM4ZTVhZjRhYzJlNzg5ODMxZmQ2ZmM3NTIwNWNiMTVmZWI2ZjBhZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTl8aW1hZ2UvanBlZ3xhREUxTDJneVlTOHhNREExT0RFME9EWTBNamcwTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNMk5UaGZNekF3ZURNd01DNXFjR2N8YzExZTE1Y2RkMzBiYzg3ZGIyOWQyMGU1NDM4ZTVhZjRhYzJlNzg5ODMxZmQ2ZmM3NTIwNWNiMTVmZWI2ZjBhZQ
KRYLON
KRYLON
TT3701007
KRYLON KRYLON
Description
TT3701007 MARKING PAINT ; FLUORESCENT RED/ORANGE 22OZ NET WT 12/CS
Marking Paint; Field; Fluorescent Red or Orange; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 22 Oz Container Size
Part #
TT3701007
BDI #
19273658
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/TT3701007/p/19273658
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.62
EAN
0075577001446
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Red or Orange
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK | TALLBOY
Manufacturer's Description
Quik-Mark Tallboy Inverted Marking Paint
Container Size value And um
22 Oz
Drying Time
To Touch WB- Above 10 Min; SB- Above 3 Min
Other Features
High Solid | Recoat Anytime
Net Weight
22 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
TT3701
Weight / LBS
1.788
Long Description
Marking Paint; Field; Fluorescent Red or Orange; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 22 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


