Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

178 https://www.bdiexpress.com/medias/INDCRNSPRPNT-178-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OXxpbWFnZS9qcGVnfGFHUXlMMmd6T1M4eE1EYzNNRGczT0RreU1qYzRNaTlKVGtSRFVrNVRVRkpRVGxSZk1UYzRYek13TUhnek1EQXVhbkJufDUzYmZkMTZkMTc3MmFhYmIyNzBjZjQzMzNjZjBiYjczYTAzZjhmYTIyODJlOWM0MmY4M2RkY2JmOWNiNDExOWQ
17115369 Spray 

AERVOE AERVOE

178

Description

178 RUST PROOF ANY-WAY SPRAY PAINT ; SCHOOL BUS YELLOW 12 OZ 12EA/CS

Enamel Spray Paint; Rust Preventive; School Bus Yellow; Aerosol Can; 16 Oz; Interior | Exterior | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motors | Tools | Cabinets | Toolboxes | Steel Bars | Pipelines | Drums | Conduit | Ducts | Furniture | And Ideal For Marking Hazard AreasIndoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area

Part #

178

BDI #
17115369

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.05 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.53
EAN
0088193001783
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
School Bus Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area
Tradename
Rust Proof | Any-Way
Manufacturer's Description
Rust Proof Any-Way Spray Paint
Container Size value And um
16 Oz
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Product Detail
Spray Paint
Product Specification
Spray Paint; Rust Proof Enamel Spray
Long Description
Enamel Spray Paint; Rust Preventive; School Bus Yellow; Aerosol Can; 16 Oz; Interior | Exterior | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motors | Tools | Cabinets | Toolboxes | Steel Bars | Pipelines | Drums | Conduit | Ducts | Furniture | And Ideal For Marking Hazard AreasIndoor | Outdoor | Non-Galvanized Metal | Steel | Masonry | Wood | Machinery | Motor | Tool | Cabinet | Toolbox | Steel Bar | Pipeline | Drum | Conduit | Duct | Furniture | Marking Hazard Area

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh