RUSTOLEUM
RUSTOLEUM
215406
RUSTOLEUM RUSTOLEUM
Description
215406 6PK ENML OVERAL SSPR GLS BLU ; POR
Enamel Spray Paint; General Purpose; Medium Blue; Aerosol Can; 10 Oz; Indoor | Outdoor
Part #
215406
BDI #
21477980
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/215406/p/21477980
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066134853
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
General Purpose
Color
Medium Blue
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Overall
Manufacturer's Description
Overall 10 Oz Fast Drying Enamel Spray Medium Blue
Container Size value And um
10 Oz
Drying Time
15 Min
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; General Purpose; Medium Blue; Aerosol Can; 10 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



