RUSTOLEUM
RUSTOLEUM
2326838 HARDHT LSPR STRI
RUSTOLEUM RUSTOLEUM
Description
2326838 HARDHT LSPR STRI PAINT ; 18OZ BLU AEROSL 6/PAK
Enamel Spray Paint; Marking and Color Coding; Blue; Aerosol Can; 18 Oz; Indoor | Outdoor | Designate Path and Boundary
Part #
2326838
BDI #
18289652

Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/2326838-HARDHT-LSPR-STRI/p/18289652
Your Price
$ 133.90 / pack
$ 134.00 / pack BDIExpress
$ 134.00 / pack BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066232696
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Blue
Container Type
Aerosol Can
Application
Indoor | Outdoor | Designate Path and Boundary
Tradename
Industrial Choice
Manufacturer's Description
2300 System Inverted Striping Paint
Container Size value And um
20 Oz
Drying Time
10 Min
Other Features
Inverted Striping Paint
Net Weight
18 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Marking and Color Coding; Blue; Aerosol Can; 18 Oz; Indoor | Outdoor | Designate Path and Boundary
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh