RUSTOLEUM
RUSTOLEUM
268863
RUSTOLEUM RUSTOLEUM
Description
268863 6PK LSPR STEEL TECH ; POR SPRAY PAINT
Enamel Spray Paint; Industrial Specialty; Metallic Gray; Aerosol Can; 15 Oz; General Plant Maintenance | Machinery | Equipment | Structural Steel | Pipe | Metal Cabinet | Conveyor | Vent | Tank Exterior
Part #
268863
BDI #
21478002
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/268863/p/21478002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.43
EAN
0020066225162
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Industrial Specialty
Color
Metallic Gray
Container Type
Aerosol Can
Application
General Plant Maintenance | Machinery | Equipment | Structural Steel | Pipe | Metal Cabinet | Conveyor | Vent | Tank Exterior
Tradename
Steel-Tech
Manufacturer's Description
Rust-Oleum Industrial Specialty Steel-Tech Spray Paint
Container Size value And um
15 Oz
Drying Time
Tack Free: 10-20 Min | To Handle: 1-2 Hr
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Industrial Specialty; Metallic Gray; Aerosol Can; 15 Oz; General Plant Maintenance | Machinery | Equipment | Structural Steel | Pipe | Metal Cabinet | Conveyor | Vent | Tank Exterior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



