https://www.bdiexpress.com/medias/INDCROSPRAYX-RUST-PROOF-ANYWAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhREE1TDJneE5TOHhNRFU0TnpFNE1ERXdOVGMxT0M5SlRrUkRVazlUVUZKQldWaGZVbFZUVkY5UVVrOVBSbDlCVGxsWFFWbGZNekF3ZURNd01DNXFjR2N8NDIzODFiYmQzY2ViMjVhZTg5NTFkNDRlMDg1ODMwMmFkM2QwNmIzMDU4MDNkNTkyZjY1MDY5MDdmN2U3N2UzZA
https://www.bdiexpress.com/medias/INDCROSPRAYX-RUST-PROOF-ANYWAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhREE1TDJneE5TOHhNRFU0TnpFNE1ERXdOVGMxT0M5SlRrUkRVazlUVUZKQldWaGZVbFZUVkY5UVVrOVBSbDlCVGxsWFFWbGZNekF3ZURNd01DNXFjR2N8NDIzODFiYmQzY2ViMjVhZTg5NTFkNDRlMDg1ODMwMmFkM2QwNmIzMDU4MDNkNTkyZjY1MDY5MDdmN2U3N2UzZA
AERVOE
AERVOE
310
AERVOE AERVOE
Description
310 RUST PROOF ANY-WAY SPRAY PAINT ; SILVER 11 OZ 12EA/CS
Spray Paint; Rust Proof Any-Way; 16OZ Aerosol Can; Silver Color; 12OZ Net Weight; A High-Quality; Rust Proofing; Industrial Maintenance Enamel Coating Formulated For Light To Moderate Interior/Exterior Exposures; Sprays in Any Direction and Adheres To Any Surface; Formerly Rust Proofing Solvent-Based Paint; 360 Deg Application; Adheres To Any Surface; Lasting Protection Against Corrosion; Light Abrasion; Weathering; and Mild Chemical Fumes; Voc and Mir Compliant; High Gloss; High-Hide Coverage; Can Be Applied Over Sound Rusted Areas Lead-Free; Primer Not Required But Recommended Over Bare Steel; Applications Non-Galvanized Metal; Steel; Masonry; Wood; Machinery; Motors; Tools; Cabinets; Toolboxes; Steel Bars; Pipelines; Drums; Conduit; Ducts; Furniture; and Ideal For Marking Hazard Areas
Part #
310
BDI #
17115551
Details
13.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/310/p/17115551
Your Price
$ 13.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0088193003107
Product Group - BDI
C00104
Noun
Paint
Keyword String
Spray
Product Detail
Spray Paint
Product Specification
Rust Proof Any-Way; 16OZ Aerosol Can; Silver Color; 12OZ Net Weight; A High-Quality; Rust Proofing; Industrial Maintenance Enamel Coating Formulated For Light To Moderate Interior/Exterior Exposures; Sprays in Any Direction and Adheres To Any Surface; Formerly Rust Proofing Solvent-Based Paint; 360 Deg Application; Adheres To Any Surface; Lasting Protection Against Corrosion; Light Abrasion; Weathering; and Mild Chemical Fumes; Voc and Mir Compliant; High Gloss; High-Hide Coverage; Can Be Applied Over Sound Rusted Areas Lead-Free; Primer Not Required But Recommended Over Bare Steel; Applications Non-Galvanized Metal; Steel; Masonry; Wood; Machinery; Motors; Tools; Cabinets; Toolboxes; Steel Bars; Pipelines; Drums; Conduit; Ducts; Furniture; and Ideal For Marking Hazard Areas
Long Description
Spray Paint; Rust Proof Any-Way; 16OZ Aerosol Can; Silver Color; 12OZ Net Weight; A High-Quality; Rust Proofing; Industrial Maintenance Enamel Coating Formulated For Light To Moderate Interior/Exterior Exposures; Sprays in Any Direction and Adheres To Any Surface; Formerly Rust Proofing Solvent-Based Paint; 360 Deg Application; Adheres To Any Surface; Lasting Protection Against Corrosion; Light Abrasion; Weathering; and Mild Chemical Fumes; Voc and Mir Compliant; High Gloss; High-Hide Coverage; Can Be Applied Over Sound Rusted Areas Lead-Free; Primer Not Required But Recommended Over Bare Steel; Applications Non-Galvanized Metal; Steel; Masonry; Wood; Machinery; Motors; Tools; Cabinets; Toolboxes; Steel Bars; Pipelines; Drums; Conduit; Ducts; Furniture; and Ideal For Marking Hazard Areas
