Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

431010007 https://www.bdiexpress.com/medias/INDKRYSPRPNT-43101-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTV8aW1hZ2UvanBlZ3xhR0l5TDJnMk1DODVPRE0wTlRjME5ERXpPRFUwTDBsT1JFdFNXVk5RVWxCT1ZGODBNekV3TVY4ek1EQjRNekF3TG1wd1p3fDFmYWVkNGQ3Nzc3MDdkOGE0MTZhODg1ZTU1N2FhNGI1MWMwMjU1MGU2YWQwNGI0MGMwNGJmNjdiMmM1ZTNjNzg
18138096 Spray 

KRYLON KRYLON

431010007

Description

431010007 SPRAY PAINT ; AEROSOL 6/CS

Fluorescent Spray Paint; Special Purpose; Fluorescent Red/Orange; Aerosol Can; 16 Oz; Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper

Part #

431010007

BDI #
18138096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.31
EAN
0724504431015
Product Group - BDI
C00104
Product Name And Type
Fluorescent Spray Paint
Typical Use
Special Purpose
Color
Fluorescent Red/Orange
Container Type
Aerosol Can
Application
Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper
Tradename
Acryli-Quik
Manufacturer's Description
Krylon Fluorescent Paint Red Orange
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Water-Based
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Fluorescent Spray Paint; Special Purpose; Fluorescent Red/Orange; Aerosol Can; 16 Oz; Wood | Metal | Wicker | Wrought Iron | Glass | Plaster | Ceramic | Paper

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh