KRYLON
KRYLON
51317
KRYLON KRYLON
Description
51317 INTERIOR EXTERIOR PRIMER
Enamel Spray Paint Primer; Seals And Protects; Red Oxide Primer; Aerosol Can; 12 Oz; Interior And ExteriorIndoor | Outdoor
Part #
51317
BDI #
21562151
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/51317/p/21562151
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint Primer
Typical Use
Seals And Protects
Color
Red Oxide Primer
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Color Master | Covermax
Manufacturer's Description
Krylon Colormaster With Covermax Technology Primer Red Oxide
Container Size value And um
12 Oz
Drying Time
10 Min
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint Primer; Seals And Protects; Red Oxide Primer; Aerosol Can; 12 Oz; Interior And ExteriorIndoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



