Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7581838 https://www.bdiexpress.com/medias/INDRUSSPRPNT-7581838-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTN8aW1hZ2UvanBlZ3xhRFkyTDJoaVpDODVPRE0wTlRjMk9EY3hORFUwTDBsT1JGSlZVMU5RVWxCT1ZGODNOVGd4T0RNNFh6TXdNSGd6TURBdWFuQm58YzNhNDViZmIxYjI4NGNhZGIyMTQ5YjZlNTQ2NTYyYjhjNTQ2ZTA5ZTQ0OTFiN2RkZmM2ODBiYjRiOTUxOTkyMw
22530051 Spray 

RUSTOLEUM RUSTOLEUM

7581838

Description

7581838 HIGH PERF ENAMEL SPRAY PAINT ; 15OZ CAN LIGHT MACHINE GRAY 6/CASE

Enamel Spray Paint; Heavy-Duty Environment; Light Machinery Gray; Aerosol Can; 15 Oz; Indoor | Outdoor

Part #

7581838

BDI #
22530051

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

130.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 130.81 / pack
$ 131.00 / pack
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066758189
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Heavy-Duty Environment
Color
Light Machinery Gray
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Professional
Manufacturer's Description
Professional High Performance Enamel Spray
Container Size value And um
15 Oz
Drying Time
To touch: 15 Min | To Handle: 1-2 Hr
Other Features
Modified Alkyd Resin
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Heavy-Duty Environment; Light Machinery Gray; Aerosol Can; 15 Oz; Indoor | Outdoor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh