https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjJ8aW1hZ2UvanBlZ3xhRGt4TDJnME9DOHhNREExT0RFeU5qWTRPREk0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM09EUmZNekF3ZURNd01DNXFjR2N8ZTg4NjA0OWQ4MWQ4MGI3OTQ1YWFiYmU5NmU1ZTA3Y2M3OWQ2ZjM3NjJjYjVjM2I5YWEwZDEzMmRiNTJmZGNkMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjJ8aW1hZ2UvanBlZ3xhRGt4TDJnME9DOHhNREExT0RFeU5qWTRPREk0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM09EUmZNekF3ZURNd01DNXFjR2N8ZTg4NjA0OWQ4MWQ4MGI3OTQ1YWFiYmU5NmU1ZTA3Y2M3OWQ2ZjM3NjJjYjVjM2I5YWEwZDEzMmRiNTJmZGNkMA
KRYLON
KRYLON
A00341007
KRYLON KRYLON
Description
A00341007 ENAMEL PRIMER ; POR LHT GRAY 16OZ CAN 12OZ NET WT 12/CS
Enamel Spray Paint Primer; Multi Purpose; Light Gray; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Part #
A00341007
BDI #
18141784
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/A00341007/p/18141784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.491
EAN
0075577903412
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint Primer
Typical Use
Multi Purpose
Color
Light Gray
Container Type
Aerosol Can
Application
Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Tradename
TOUGH COAT
Manufacturer's Description
Krylon Industrial Tough Coat Primer
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min
Other Features
High Gloss Sheen | Light to Heavy Duty | High Solid | Color Retention | Smooth | Even Coverage
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Weight / LBS
1.083
Long Description
Enamel Spray Paint Primer; Multi Purpose; Light Gray; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


