https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141772-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjV8aW1hZ2UvanBlZ3xhREZtTDJnMU5pOHhNREExT0RFeU5qSTVOVEEzTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM056SmZNekF3ZURNd01DNXFjR2N8MmI0YTcwOWZhYjA3ZjY4MDk1ZTdkYWU0NmFjNjhmZWEzNzdlYThkZWY5MzIyMjMyNjIzZWY0OTY0YWE1ZTY0NA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141772-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjV8aW1hZ2UvanBlZ3xhREZtTDJnMU5pOHhNREExT0RFeU5qSTVOVEEzTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM056SmZNekF3ZURNd01DNXFjR2N8MmI0YTcwOWZhYjA3ZjY4MDk1ZTdkYWU0NmFjNjhmZWEzNzdlYThkZWY5MzIyMjMyNjIzZWY0OTY0YWE1ZTY0NA
KRYLON
KRYLON
A01285007
KRYLON KRYLON
Description
A01285007 ; POR BROWN 16OZ CAN 12OZ NET WT 12/CS
Enamel Spray Paint; Multi Purpose; Cordova Brown; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Part #
A01285007
BDI #
18141772
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/A01285007/p/18141772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.481
EAN
0075577912858
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Cordova Brown
Container Type
Aerosol Can
Application
Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Tradename
TOUGH COAT
Manufacturer's Description
Krylon Industrial Tough Coat Acrylic Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min
Other Features
High Gloss Sheen | Light to Heavy Duty | High Solid | Color Retention | Smooth | Even Coverage
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.062
Long Description
Enamel Spray Paint; Multi Purpose; Cordova Brown; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


