https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145409-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODd8aW1hZ2UvanBlZ3xhRE16TDJneE15OHhNREExT0RFek1EZzRNalU1TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVME1EbGZNekF3ZURNd01DNXFjR2N8YTI2YTljYmI0M2Q2MDk5ZjQxZTRlZWUxMTFmOGUwMTU0ZDgzMjVjYmNhMThmMzYxZWZmMzEzN2IxZWYyODY0NA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145409-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODd8aW1hZ2UvanBlZ3xhRE16TDJneE15OHhNREExT0RFek1EZzRNalU1TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVME1EbGZNekF3ZURNd01DNXFjR2N8YTI2YTljYmI0M2Q2MDk5ZjQxZTRlZWUxMTFmOGUwMTU0ZDgzMjVjYmNhMThmMzYxZWZmMzEzN2IxZWYyODY0NA
18145409
Spray
KRYLON
KRYLON
A01485007 OBSOLETE DO NOT USE 11/25
KRYLON KRYLON
Description
A01485007 OBSOLETE DO NOT USE 11/25 ; POR GREEN 16OZ CAN 12OZ NET WT 12/CS
Enamel Spray Paint; Multi Purpose; Ivy Green; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Part #
A01485007 - OBS
BDI #
18145409
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/A01485007-OBSOLETE-DO-NOT-USE-11-25/p/18145409
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.481
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Ivy Green
Container Type
Aerosol Can
Application
Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Tradename
TOUGH COAT
Manufacturer's Description
Krylon Industrial Tough Coat Acrylic Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min
Other Features
High Gloss Sheen | Light to Heavy Duty | High Solid | Color Retention | Smooth | Even Coverage
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
S01485
Weight / LBS
1.062
Long Description
Enamel Spray Paint; Multi Purpose; Ivy Green; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


