![A01770007 (DISCONTINUED)](/medias/INDKRYXXXXXX-21594630-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODJ8aW1hZ2UvanBlZ3xhRGd3TDJoaVpTOHhNREExT0RFMk1qSTNORE16TkM5SlRrUkxVbGxZV0ZoWVdGaGZNakUxT1RRMk16QmZNekF3ZURNd01DNXFjR2N8Nzk0OWI3NzU4NzRiYjI2NWRkZTdmYjU1Mjk1NmMyOWE1YzkyOWYxNzQ5Y2FhMTEyMjQ3MzExY2MxNzQ5ZGQ4Ng)
![A01770007 (DISCONTINUED)](/medias/INDKRYXXXXXX-21594630-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODJ8aW1hZ2UvanBlZ3xhRGd3TDJoaVpTOHhNREExT0RFMk1qSTNORE16TkM5SlRrUkxVbGxZV0ZoWVdGaGZNakUxT1RRMk16QmZNekF3ZURNd01DNXFjR2N8Nzk0OWI3NzU4NzRiYjI2NWRkZTdmYjU1Mjk1NmMyOWE1YzkyOWYxNzQ5Y2FhMTEyMjQ3MzExY2MxNzQ5ZGQ4Ng)
KRYLON
KRYLON
A01770007 (DISCONTINUED)
KRYLON KRYLON
描述
KRYLON A01770007 (DISCONTINUED)
Enamel Spray Paint; Multi Purpose; Safety Black; Aerosol Can; 12 Oz; Light- To Heavy-Duty Painting Projects | Both Indoor | Outdoor | Light To Heavy Duty Painting Project
制造商部件号
A01770007 (DISCONTINUED)
BDI部件号
21594630
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/A01770007-(DISCONTINUED)/p/21594630
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0075577917709
重量 / Kilogram
0.34
Product Group - BDI
C00104
产品名称及类别
Enamel Spray Paint
典型用途
Multi Purpose
颜色
Safety Black
容器类型
Aerosol Can
应用
Indoor | Outdoor | Light To Heavy Duty Painting Project
品名
Tough Coat
制造商描述
Tough Coat Acrylic Alkyd Enamel
容器规格(数值及单位)
12 Oz
干燥时间
15 Min
类别 - BDI
Chemicals Paint Spray
名称
Paint
关键字串
Spray
详细描述
Enamel Spray Paint; Multi Purpose; Safety Black; Aerosol Can; 12 Oz; Light- To Heavy-Duty Painting Projects | Both Indoor | Outdoor | Light To Heavy Duty Painting Project