https://www.bdiexpress.com/medias/INDKRYXXXXXX-18148323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhRFEyTDJobE5pOHhNREExT0RFME1EazNOVEV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRnek1qTmZNekF3ZURNd01DNXFjR2N8NzA2ZDZkM2MzMDNhMmVjNDIxYzA4NmFmZmI5MjExOWIyYTExN2UyY2QxY2RlZDcyNTg0OWQ4YTk5YzVhYjM1Zg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18148323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhRFEyTDJobE5pOHhNREExT0RFME1EazNOVEV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRnek1qTmZNekF3ZURNd01DNXFjR2N8NzA2ZDZkM2MzMDNhMmVjNDIxYzA4NmFmZmI5MjExOWIyYTExN2UyY2QxY2RlZDcyNTg0OWQ4YTk5YzVhYjM1Zg
KRYLON
KRYLON
A04414007
KRYLON KRYLON
Description
A04414007 ENAMEL PAINT ; CLEAR 16OZ CAN 10OZ NET WT 12/CS
Enamel Spray Paint; Marking and Color Coding; Clear; Aerosol Can; 16 Oz; Interior and Exterior
Part #
A04414007
BDI #
18148323
Details
7.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/A04414007/p/18148323
Your Price
$ 7.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.28
EAN
0075577044146
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Clear
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
WORK DAY
Manufacturer's Description
Krylon Industrial Work Day Aerosol Enamel Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 2 Hr
Other Features
General Purpose | Recoat Before 4 Hr; or After 5 Days | Smooth
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
0.917
Long Description
Enamel Spray Paint; Marking and Color Coding; Clear; Aerosol Can; 16 Oz; Interior and Exterior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


