https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147252-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRFpoTDJobU1DOHhNREExT0RFek56WXpNamM1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU5USmZNekF3ZURNd01DNXFjR2N8NGE0ZGIwZmEyYzY4M2ExYzczY2VmOTllMzgyOGI2NmZmZjhlM2JlNWFhMDVhN2FlMGU2MDVjYWYwZmFiYzNjMg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147252-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRFpoTDJobU1DOHhNREExT0RFek56WXpNamM1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU5USmZNekF3ZURNd01DNXFjR2N8NGE0ZGIwZmEyYzY4M2ExYzczY2VmOTllMzgyOGI2NmZmZjhlM2JlNWFhMDVhN2FlMGU2MDVjYWYwZmFiYzNjMg
KRYLON
KRYLON
CWBK01097
KRYLON KRYLON
Description
CWBK01097 COLORWORKS ENAMEL PAINT ; POR ROYAL BLUE GLOSS 10OZ
Enamel Spray Paint; Multi Purpose; Royal Blue; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Part #
CWBK01097
BDI #
18147252
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/CWBK01097/p/18147252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.453
EAN
0075577021093
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Royal Blue
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Tradename
COLORWORKS | MAINTENANCE CHOICE
Manufacturer's Description
Krylon Industrial Colorworks Maintenance Choice Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Royal Blue; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


