Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

I21201007 https://www.bdiexpress.com/medias/INDKRYXXXXXX-24893750-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NDJ8aW1hZ2UvanBlZ3xhREl5TDJoaU1TOHhNREExT0RFMk56RTFOamMyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNalE0T1RNM05UQmZNekF3ZURNd01DNXFjR2N8MWM4YThjMjY1MGJiZGQzN2VjNmY0YzhiZTgyMTQ2NWI1NjgxMTgyNzFmYTAxY2JlZmJkOWFkNWNmNzZkODM5OA
24893750 Spray 

KRYLON KRYLON

I21201007

Description

I21201007 SPRAY PAINT ; ALUMINUM 16OZ CAN 9OZ

Enamel Spray Paint; Aluminum Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height; For Use On Wood | Metal | Plastic | Drywall or Masonry; Interior/Exterior; Dries To The Touch In 30 Minutes; An Excellent Utility Paint For Projects

Part #

I21201007

BDI #
24893750

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.41 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.41 / each BDIExpress
QTY

Inventory

Total: 96

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
0.47
EAN
0075577212019
Product Group - BDI
C00104
Noun
Paint
Keyword String
Enamel Spray
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
1.033
Product Detail
Enamel Spray Paint
Product Specification
Aluminum Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height
Long Description
Enamel Spray Paint; Aluminum Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height; For Use On Wood | Metal | Plastic | Drywall or Masonry; Interior/Exterior; Dries To The Touch In 30 Minutes; An Excellent Utility Paint For Projects