https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294343-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDZ8aW1hZ2UvanBlZ3xhR1E1TDJoaVlpOHhNREExT0RFMk1qTXdOekV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek5ETmZNekF3ZURNd01DNXFjR2N8Yjk3MWVkNzYwYTMzZTlmYTJhMTYzMGYyYjA3M2Y3OGMzZDhjYTdkMjNlN2U2ZmVmNTY3MzEzNDg2YWY1OTZmNA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294343-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDZ8aW1hZ2UvanBlZ3xhR1E1TDJoaVlpOHhNREExT0RFMk1qTXdOekV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek5ETmZNekF3ZURNd01DNXFjR2N8Yjk3MWVkNzYwYTMzZTlmYTJhMTYzMGYyYjA3M2Y3OGMzZDhjYTdkMjNlN2U2ZmVmNTY3MzEzNDg2YWY1OTZmNA
21594632
Spray
KRYLON
KRYLON
K00259007
KRYLON KRYLON
Description
K00259007 ACRYLIC ALKYD ENAMEL ; POR DEEP BLUE 20OZ CAN 15OZ NET WT 6/CS
Enamel Spray Paint; Rust Preventive; Deep Blue; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Part #
K00259007
BDI #
21594632
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00259007/p/21594632
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.43
EAN
0724504002598
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Deep Blue
Container Type
Aerosol Can
Application
Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Tradename
Rust Tough
Manufacturer's Description
Rust Tough Acrylic Alkyd Enamel
Container Size value And um
20 Oz
Drying Time
25 Min
Other Features
Excellent With Or Without Primer
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Rust Preventive; Deep Blue; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


