

KRYLON
KRYLON
K00719008
KRYLON KRYLON
Description
K00719008 SPRAY PAINT ; GLOSS TAN 15OZ NET WT 6/CS
Spray Paint; 15 OZ Capacity Volume; Tan Color; Gloss Finish; Solvent Base Type; 55 to 75 Degree F Temperature Range; Aerosol Can Type; Resistance Rust Corrosion; Applicable Material Metal | Steel
Part #
K00719008
BDI #
27333395

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00719008/p/27333395
Your Price
$ 16.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.43
EAN
0724504007197
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.kpg-industrial.com
Product Detail
Spray Paint
Product Specification
15 OZ Capacity Volume; Tan Color; Gloss Finish; Solvent Base Type; 55 to 75 Degree F Temperature Range; Aerosol Can Type; Resistance Rust Corrosion; Applicable Material Metal | Steel
Long Description
Spray Paint; 15 OZ Capacity Volume; Tan Color; Gloss Finish; Solvent Base Type; 55 to 75 Degree F Temperature Range; Aerosol Can Type; Resistance Rust Corrosion; Applicable Material Metal | Steel