https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294556-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzB8aW1hZ2UvanBlZ3xhREUxTDJnNU55OHhNREExT0RFME9UY3lOREU1TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRMU5UWmZNekF3ZURNd01DNXFjR2N8ZjMxODcwMDMwYjA0NjRlNjEzOTE5N2U0ZTYwNzhmNDY0ZTgzYWM1NTcwNmQ0MWY3MjVlMWFmOTg4OTlmNmUxYw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294556-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzB8aW1hZ2UvanBlZ3xhREUxTDJnNU55OHhNREExT0RFME9UY3lOREU1TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRMU5UWmZNekF3ZURNd01DNXFjR2N8ZjMxODcwMDMwYjA0NjRlNjEzOTE5N2U0ZTYwNzhmNDY0ZTgzYWM1NTcwNmQ0MWY3MjVlMWFmOTg4OTlmNmUxYw
KRYLON
KRYLON
K00929007
KRYLON KRYLON
Description
K00929007 SPRAY PAINT ; POR OSHA GLSWHT 20OZ CAN 15OZ NETWT 6/CS
Enamel Spray Paint; Rust Preventive; Gloss White; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Part #
K00929007
BDI #
18294556
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00929007/p/18294556
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0724504009290
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Gloss White
Container Type
Aerosol Can
Application
Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Tradename
Rust Tough
Manufacturer's Description
Rust Tough Acrylic Alkyd Enamel
Container Size value And um
20 Oz
Drying Time
25 Min
Other Features
Excellent With Or Without Primer
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Rust Preventive; Gloss White; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

