https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146590-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1ppOHhNREExT0RFMU1qWTNNek14TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZMU9UQmZNekF3ZURNd01DNXFjR2N8MTVlOTg4Y2I3ZTIxZDZiNTA2ZjAwNjg5MDUxOThlNWQ2ODI3NmY2NDZmNjBjNjgxZTkwMDU0YTI4MjI2YzQ2MA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146590-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1ppOHhNREExT0RFMU1qWTNNek14TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZMU9UQmZNekF3ZURNd01DNXFjR2N8MTVlOTg4Y2I3ZTIxZDZiNTA2ZjAwNjg5MDUxOThlNWQ2ODI3NmY2NDZmNjBjNjgxZTkwMDU0YTI4MjI2YzQ2MA
KRYLON
KRYLON
K01301A07
KRYLON KRYLON
Description
K01301A07 SPRAY PAINT ; CRYSTL CLEAR 16OZ CAN 12OZ NET WT 6/CS
Clear Coat Spray Paint; Electrical/Electronic Component; Crystal Clear; Aerosol Can; 16 Oz; Television | Radio | Stereo and Electronic Unit
Part #
K01301A07
BDI #
18146590
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K01301A07/p/18146590
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0075577000548
Product Group - BDI
C00104
Product Name And Type
Clear Coat Spray Paint
Typical Use
Electrical/Electronic Component
Color
Crystal Clear
Container Type
Aerosol Can
Application
Television | Radio | Stereo and Electronic Unit
Tradename
NO RUNS NO DRIPS NO ERRORS
Manufacturer's Description
Krylon 5-Ball Acrylic Crystal Clear
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 30 Min
Conformance to Certificate
MIL-C-17504B | TT-L-50G Type I and III
Other Features
High Gloss Sheen | Recoat Anytime | No Recoat Window | Excellent Adhesion
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
K01301
Weight / LBS
1
Long Description
Clear Coat Spray Paint; Electrical/Electronic Component; Crystal Clear; Aerosol Can; 16 Oz; Television | Radio | Stereo and Electronic Unit
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

