https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhREpqTDJnellpOHhNREExT0RFeE9Ea3lNakkzTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek5EZGZNekF3ZURNd01DNXFjR2N8Y2UzNDZlMjliMGIxYWNmZTdkNjRlYjc1MTZkNjQ5ZTliNjI0ODU4ODc1NDg5MjBiMjRiMTJlYWU4YWRjMjAyZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhREpqTDJnellpOHhNREExT0RFeE9Ea3lNakkzTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek5EZGZNekF3ZURNd01DNXFjR2N8Y2UzNDZlMjliMGIxYWNmZTdkNjRlYjc1MTZkNjQ5ZTliNjI0ODU4ODc1NDg5MjBiMjRiMTJlYWU4YWRjMjAyZQ
KRYLON
KRYLON
K01317A07
KRYLON KRYLON
Description
K01317A07 ACRYLIC LACQUER ; BROWN PRIMER 16OZ CAN 12OZ NET WT 6/CS
Enamel Spray Paint Primer; Multi Purpose; Ruddy Brown Primer; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Part #
K01317A07
BDI #
18138347
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K01317A07/p/18138347
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.34
EAN
0075577000784
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint Primer
Typical Use
Multi Purpose
Color
Ruddy Brown Primer
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Tradename
NO RUNS NO DRIPS NO ERRORS
Manufacturer's Description
Krylon 5-Ball Interior-Exterior Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | Recoat Anytime | No Recoat Window | Tough | Excellent Adhesion
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Long Description
Enamel Spray Paint Primer; Multi Purpose; Ruddy Brown Primer; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


