https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146815-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjN8aW1hZ2UvanBlZ3xhR0UyTDJoaU5DOHhNREExT0RFM05URTRORGt5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE1UVmZNekF3ZURNd01DNXFjR2N8MzdmYzMyNWFlYzJlZmYzOWQwZmQ4NGQ2MzRiZDZiZTFiNDY2NGZjZjRhY2ExNzEzNjYyZDk1NTVmMDhjODliZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146815-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjN8aW1hZ2UvanBlZ3xhR0UyTDJoaU5DOHhNREExT0RFM05URTRORGt5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE1UVmZNekF3ZURNd01DNXFjR2N8MzdmYzMyNWFlYzJlZmYzOWQwZmQ4NGQ2MzRiZDZiZTFiNDY2NGZjZjRhY2ExNzEzNjYyZDk1NTVmMDhjODliZg
KRYLON
KRYLON
K01813007
KRYLON KRYLON
Description
OBS USE 24893768 - NOT AVAILABLE IN US
Lacquer Spray Paint; Mark Physical Hazards and Designate Caution; Safety Yellow; Aerosol Can; 16 Oz; Mark Physical Hazards and Designate Caution for Worker's Safety
Part #
K01813007 - OBS
BDI #
18146815
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K01813007/p/18146815
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.453
Product Group - BDI
C00104
Product Name And Type
Lacquer Spray Paint
Typical Use
Mark Physical Hazards and Designate Caution
Color
Safety Yellow
Container Type
Aerosol Can
Application
Mark Physical Hazards and Designate Caution for Worker's Safety
Manufacturer's Description
Krylon OSHA Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 1 Hr
Other Features
High Visibility
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Lacquer Spray Paint; Mark Physical Hazards and Designate Caution; Safety Yellow; Aerosol Can; 16 Oz; Mark Physical Hazards and Designate Caution for Worker's Safety
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

