https://www.bdiexpress.com/medias/INDKRYPNTXXX-SP-ENGN-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODV8aW1hZ2UvanBlZ3xhREEwTDJobFl5OHhNREF5T0RVMU5UazVNekV4T0M5SlRrUkxVbGxRVGxSWVdGaGZVMUJmUlU1SFRsOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w3YTBkMWM2YzA5NTE5OTRkYTMwOWM2MTkxZDE2MTc2NjBhNmU3NmU0NzcwNzRhMmM3Yzg2Y2MwYzdkMWQwN2M2
https://www.bdiexpress.com/medias/INDKRYPNTXXX-SP-ENGN-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODV8aW1hZ2UvanBlZ3xhREEwTDJobFl5OHhNREF5T0RVMU5UazVNekV4T0M5SlRrUkxVbGxRVGxSWVdGaGZVMUJmUlU1SFRsOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w3YTBkMWM2YzA5NTE5OTRkYTMwOWM2MTkxZDE2MTc2NjBhNmU3NmU0NzcwNzRhMmM3Yzg2Y2MwYzdkMWQwN2M2
KRYLON
KRYLON
K02007
KRYLON KRYLON
Description
K02007 ENGINE PAINT FORD GREEN ; 6/CASE
Enamel Spray Paint; Engine; Ford Green; Aerosol Can; 16 Oz; Engine
Part #
K02007
BDI #
24874475
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K02007/p/24874475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.49
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Engine
Color
Ford Green
Container Type
Aerosol Can
Application
Engine
Manufacturer's Description
Krylon Engine Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 30 Min | To Handle: 1 Hr
Other Features
High Performance
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
K02007
Weight / LBS
1.083
Long Description
Enamel Spray Paint; Engine; Ford Green; Aerosol Can; 16 Oz; Engine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


