

KRYLON
KRYLON
K02012777
KRYLON KRYLON
Description
K02012777 SPRAY PAINT ; SAFETY GREEN 16OZ CAN 12OZ NET WT 6/CS
Enamel Spray Paint; Marking and Color Coding; Safety Green; Aerosol Can; 12 Oz; Wood | Metal | Wrought Iron | Paper
Part #
K02012777
BDI #
21561452

Details
107.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K02012777/p/21561452
Your Price
$ 107.04 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0724504075714
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Safety Green
Container Type
Aerosol Can
Application
Wood | Metal | Wrought Iron | Paper
Tradename
OSHA
Manufacturer's Description
Osha Color Spray Paint
Container Size value And um
12 Oz
Drying Time
15 Min
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Marking and Color Coding; Safety Green; Aerosol Can; 12 Oz; Wood | Metal | Wrought Iron | Paper
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh