https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139287-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMDB8aW1hZ2UvanBlZ3xhRGM0TDJoaU9TOHhNREExT0RFeU1EazFNemc0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU9EZGZNekF3ZURNd01DNXFjR2N8NDBlYzNhNGQwODcyNDViYjg0MGZjZTg1Yzk0YzQ0MWZjMDFlZjc3ZDk3ZmYzYmI5MzdjNmNjM2VmZjVkMzBjMg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139287-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMDB8aW1hZ2UvanBlZ3xhRGM0TDJoaU9TOHhNREExT0RFeU1EazFNemc0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU9EZGZNekF3ZURNd01DNXFjR2N8NDBlYzNhNGQwODcyNDViYjg0MGZjZTg1Yzk0YzQ0MWZjMDFlZjc3ZDk3ZmYzYmI5MzdjNmNjM2VmZjVkMzBjMg
KRYLON
KRYLON
K02101A07
KRYLON KRYLON
Description
K02101A07 ACRYLIC LACQUER ; CHERRY RED 16OZ 12OZ NET WT 6/CS
Lacquer Spray Paint; Multi Purpose; Cherry Red; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Part #
K02101A07
BDI #
18139287
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K02101A07/p/18139287
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0075577000708
Product Group - BDI
C00104
Product Name And Type
Lacquer Spray Paint
Typical Use
Multi Purpose
Color
Cherry Red
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Tradename
NO RUNS NO DRIPS NO ERRORS
Manufacturer's Description
Krylon 5-Ball Interior-Exterior Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 30 Min
Other Features
High Gloss Sheen | Recoat Anytime | No Recoat Window | Excellent Adhesion
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Lacquer Spray Paint; Multi Purpose; Cherry Red; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


