

KRYLON
KRYLON
K02725007
KRYLON KRYLON
Description
K02725007 SPRAY PAINT ; GLOSS SUNBEAM 16OZ 6/CS
Fusion Spray Paint; 12OZ Aerosol Can; Gloss Sunbeam; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case
Part #
K02725007
BDI #
25139482

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K02725007/p/25139482
Your Price
$ 16.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.31
EAN
0724504027256
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Weight / LBS
1
Product Detail
Fusion Spray Paint
Product Specification
12OZ Aerosol Can; Gloss Sunbeam; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case
Long Description
Fusion Spray Paint; 12OZ Aerosol Can; Gloss Sunbeam; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case