https://www.bdiexpress.com/medias/INDKRYPNTXXX-SP-FLRSCNT-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjB8aW1hZ2UvanBlZ3xhR1psTDJoaU1TOHhNREF5T0RVMk5EZzBNRFEzT0M5SlRrUkxVbGxRVGxSWVdGaGZVMUJmUmt4U1UwTk9WRjlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8NTY5MDUwYmVmODlhNTJhOTY2M2U4NDUxZjBhOTBiMGJhYjM1OGE0NmRkOTI4YTViOTcxYjlmNmFmOGY4Y2MwOA
https://www.bdiexpress.com/medias/INDKRYPNTXXX-SP-FLRSCNT-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjB8aW1hZ2UvanBlZ3xhR1psTDJoaU1TOHhNREF5T0RVMk5EZzBNRFEzT0M5SlRrUkxVbGxRVGxSWVdGaGZVMUJmUmt4U1UwTk9WRjlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8NTY5MDUwYmVmODlhNTJhOTY2M2U4NDUxZjBhOTBiMGJhYjM1OGE0NmRkOTI4YTViOTcxYjlmNmFmOGY4Y2MwOA
KRYLON
KRYLON
K03106
KRYLON KRYLON
Description
K03106 SPRAY PAINT ; GREEN 12OZ
Fluorescent Spray Paint; Multi Purpose; Green; Aerosol Can; 16 Oz; Interior and Exterior | Steel Bar | Emergency and Safety Equipment | Aisle | Machinery and Production Equipment
Part #
K03106
BDI #
24893776
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K03106/p/24893776
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.47
EAN
0724504031062
Product Group - BDI
C00104
Product Name And Type
Fluorescent Spray Paint
Typical Use
Multi Purpose
Color
Green
Container Type
Aerosol Can
Application
Interior and Exterior | Steel Bar | Emergency and Safety Equipment | Aisle | Machinery and Production Equipment
Manufacturer's Description
Krylon Fluorescent Indoor/Outdoor Paint
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Brilliant Optical Effect | Bold Neon Color | Glows Under Ultraviolet
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.042
Long Description
Fluorescent Spray Paint; Multi Purpose; Green; Aerosol Can; 16 Oz; Interior and Exterior | Steel Bar | Emergency and Safety Equipment | Aisle | Machinery and Production Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


