

KRYLON
KRYLON
K05161307
KRYLON KRYLON
Description
K05161307 SPRAY PAINT ; BLACK 12OZ SATIN BLACK
Enamel Spray Paint; Special Purpose; Satin Black; Aerosol Can; 12 Oz; Ceramic | Fabric | Glass | Wood | Metal | Wrought Iron | Paper | Plastic
Part #
K05161307
BDI #
21569240

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K05161307/p/21569240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Special Purpose
Color
Satin Black
Container Type
Aerosol Can
Application
Ceramic | Fabric | Glass | Wood | Metal | Wrought Iron | Paper | Plastic
Tradename
ColorMaster
Manufacturer's Description
Krylon Aerosol Interior and Exterior Design Paint
Container Size value And um
12 Oz
Drying Time
10 Min
Other Features
Solvent Base
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Special Purpose; Satin Black; Aerosol Can; 12 Oz; Ceramic | Fabric | Glass | Wood | Metal | Wrought Iron | Paper | Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh