https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139338-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE5rTDJnMk55OHhNREExT0RFeU1USTRNVFUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprek16aGZNekF3ZURNd01DNXFjR2N8Nzg4NGZiZDNkYzJmODFjODZlZThlOGE0MWJjZjI1NzE5ZTJiNzZkNGFjZmFjNWJhMDQwZTQyOTQwZGY3NzBjZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139338-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE5rTDJnMk55OHhNREExT0RFeU1USTRNVFUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprek16aGZNekF3ZURNd01DNXFjR2N8Nzg4NGZiZDNkYzJmODFjODZlZThlOGE0MWJjZjI1NzE5ZTJiNzZkNGFjZmFjNWJhMDQwZTQyOTQwZGY3NzBjZQ
KRYLON
KRYLON
K07911000
KRYLON KRYLON
Description
K07911000 LATEX ENAMEL ; POR MAX FLAT BLACK 12OZ NT WT 12/CS
Enamel Spray Paint; Multi Purpose; Max Flat Black; Aerosol Can; 16 Oz; Interior and Exterior
Part #
K07911000
BDI #
18139338
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K07911000/p/18139338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.481
EAN
0075577079117
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Max Flat Black
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
ECO-GUARD
Manufacturer's Description
Krylon Industrial Eco-Guard Latex Spray Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 20 Min | To Handle: 1 Hr | Full Dry: 3 Hr
Other Features
High Gloss Sheen | Topcoated Anytime | Color Retention
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.062
Long Description
Enamel Spray Paint; Multi Purpose; Max Flat Black; Aerosol Can; 16 Oz; Interior and Exterior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


