KRYLON
KRYLON
K357
KRYLON KRYLON
Description
K357 SPRAY PAINT ; 26OZ CAN 11OZ NET WT 6/CASE
Enamel Spray Paint; Touch Up; Glossy White; Aerosol Can; 16 Oz; Touching Up Equipment and Appliance
Part #
K357
BDI #
21442761
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K357/p/21442761
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0075577003570
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Touch Up
Color
Glossy White
Container Type
Aerosol Can
Application
Touching Up Equipment and Appliance
Tradename
WEEKEND
Manufacturer's Description
Krylon Industrial Weekend Economy Paint
Container Size value And um
16 Oz
Drying Time
Tack Free: 20 Min
Other Features
All Purpose | Equipped with Standard Valve
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Enamel Spray Paint; Touch Up; Glossy White; Aerosol Can; 16 Oz; Touching Up Equipment and Appliance
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



