https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGszTDJoak1pOHhNREExT0RFMk1qRXhNRFE1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFNU16WmZNekF3ZURNd01DNXFjR2N8MGJkYjNhOGU4YmQxYTlhZTFhNGQ3OTEzNmVhNzQ0ODNmMDQxOWQyNmNlODU5OWVhN2Y3NjBkMmZkNGViZDc3Zg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjJ8aW1hZ2UvanBlZ3xhRGszTDJoak1pOHhNREExT0RFMk1qRXhNRFE1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFNU16WmZNekF3ZURNd01DNXFjR2N8MGJkYjNhOGU4YmQxYTlhZTFhNGQ3OTEzNmVhNzQ0ODNmMDQxOWQyNmNlODU5OWVhN2Y3NjBkMmZkNGViZDc3Zg
SPRAYON
SPRAYON
S00915000
SPRAYON SPRAYON
Description
S00915000 MC FREE PAINT REMOVER ; 16OZ CAN 15OZ NET WT 12/CS
Spray Paint Remover; Removes Paint; Carbon; Varnish; Graffiti; Shellac and Decal; Translucent White; Aerosol Can; 16 Oz; Road Sign | Truck | Bridge | Washroom Wall | Transportation and Construction Equipment | General Maintenance
Part #
S00915000
BDI #
21458302
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/S00915000/p/21458302
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211801
Weight / Kilogram
0.57
Product Group - BDI
C00104
Product Name And Type
Spray Paint Remover
Typical Use
Removes Paint; Carbon; Varnish; Graffiti; Shellac and Decal
Color
Translucent White
Container Type
Aerosol Can
Application
Road Sign | Truck | Bridge | Washroom Wall | Transportation and Construction Equipment | General Maintenance
Manufacturer's Description
Sprayon Heavy Duty Paint Remover
Container Size value And um
16 Oz
Conformance to Certificate
NSF C3
Other Features
Heavy Duty
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Remover
Keyword String
Paint
Weight / LBS
1.25
Long Description
Spray Paint Remover; Removes Paint; Carbon; Varnish; Graffiti; Shellac and Decal; Translucent White; Aerosol Can; 16 Oz; Road Sign | Truck | Bridge | Washroom Wall | Transportation and Construction Equipment | General Maintenance
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

