AERVOE
AERVOE
S196
AERVOE AERVOE
Description
S196 SPRAY PAINT ; POR LEMON YELLOW 10 OZ 12/CS
Enamel Spray Paint; Multi Purpose; Lemon Yellow; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Part #
S196
BDI #
17115668

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/S196/p/17115668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0036333001964
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Lemon Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Tradename
Zynolyte
Manufacturer's Description
Zynolyte Eagle Spray Paint Enamels. Quick-Drying, Economical Acrylic Enamel Paint
Container Size value And um
16 Oz
Drying Time
15 Min
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Lemon Yellow; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh