https://www.bdiexpress.com/medias/INDRUSSPRPNT-SSPR-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjB8aW1hZ2UvanBlZ3xhREV4TDJoaVlTODVPRE0wTlRjMk9UWTVOelU0TDBsT1JGSlZVMU5RVWxCT1ZGOVRVMUJTWDBkU1FWbGZNekF3ZURNd01DNXFjR2N8N2JiYmFiNzdiZGI1NTNmYjg5MDg2YzA4MTUxOGY0Y2U5N2NjMTYyMzU3OWU2Nzc3ZDdlZjAyZWJmNjhhZDlmMA
https://www.bdiexpress.com/medias/INDRUSSPRPNT-SSPR-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjB8aW1hZ2UvanBlZ3xhREV4TDJoaVlTODVPRE0wTlRjMk9UWTVOelU0TDBsT1JGSlZVMU5RVWxCT1ZGOVRVMUJTWDBkU1FWbGZNekF3ZURNd01DNXFjR2N8N2JiYmFiNzdiZGI1NTNmYjg5MDg2YzA4MTUxOGY0Y2U5N2NjMTYyMzU3OWU2Nzc3ZDdlZjAyZWJmNjhhZDlmMA
RUSTOLEUM
RUSTOLEUM
STRUST SSPR 6PK GLOSS SMOKE GRAY
RUSTOLEUM RUSTOLEUM
Description
STRUST SSPR 6PK GLOSS SMOKE GRAY ENML ; SPRAY 12OZ SMOKE GRAY 6/PAK
Enamel Spray Paint; Rust Preventive; Gloss Smoke Gray; Aerosol Can; 12 Oz; Indoor | Outdoor
Part #
7786830
BDI #
21571330
Details
108.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/STRUST-SSPR-6PK-GLOSS-SMOKE-GRAY/p/21571330
Your Price
$ 108.15 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066778682
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Gloss Smoke Gray
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Stops Rust
Manufacturer's Description
Stops Rust Spray Paint And Rust Prevention Protective Enamel Spray Paint
Container Size value And um
12 Oz
Drying Time
To Touch: 2 To 4 Hr | To Hnadle: 5 To 9 Hr
Other Features
Oil Modified Alkyd Resin
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Rust Preventive; Gloss Smoke Gray; Aerosol Can; 12 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


