https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-V2170838-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhREUxTDJnNE5DOHhNRE15T1RNd05UQTRPREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWDFZeU1UY3dPRE00WHpNd01IZ3pNREF1YW5Cbnw1YTRmZTExODllMjhjOGViMTRmM2M1YmI5YWI5YWY2ZTJmYzI4YjJhNDhkOTBmMTdiNjk3MjA4ZjgwMjlhNDE0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-V2170838-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhREUxTDJnNE5DOHhNRE15T1RNd05UQTRPREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWDFZeU1UY3dPRE00WHpNd01IZ3pNREF1YW5Cbnw1YTRmZTExODllMjhjOGViMTRmM2M1YmI5YWI5YWY2ZTJmYzI4YjJhNDhkOTBmMTdiNjk3MjA4ZjgwMjlhNDE0
RUSTOLEUM
RUSTOLEUM
V2170838 HP GLOSS ALMOND
RUSTOLEUM RUSTOLEUM
Description
V2170838 HP GLOSS ALMOND SPRAY PAINT ; 6/PAK
Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Almond Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum
Part #
V2170838
BDI #
18288180
Details
128.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/V2170838-HP-GLOSS-ALMOND/p/18288180
Your Price
$ 128.75 / pack
$ 129.00 / pack BDIExpress
$ 129.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066217099
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
647-V2170838
Product Detail
Paint
Product Specification
Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Almond Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC
Long Description
Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Almond Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum

