Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SW-7 OZZYJUICE CLEANING SOLUTION 5GAL https://www.bdiexpress.com/medias/INDCRCXXXXXX-20535040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTN8aW1hZ2UvanBlZ3xhR016TDJnMll5OHhNRE13TkRRNU5qUTJOems1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakExTXpVd05EQmZNekF3ZURNd01DNXFjR2N8MjE0ZTUzMGNhYWE3NzJmZjA3M2E2NGZmNjAwYmUyZTY2NGQ4NGFlOTIyMjlmNDMwNTc5YWJiNmQ5MmRlMDQ4Mw
20535040 Chemicals 

CRC CRC

SW-7 OZZYJUICE CLEANING SOLUTION 5GAL

Description

SW-7 OZZYJUICE CLEANING SOLUTION 5GAL ; SMARTWASHER PARTS

Cleaner and Degreaser; 7.33 pH Maximum Acidity; 5 Gal Nominal Capacity Volume; Clear Color; Mild Odor/Scent; Jug Packing Type; Liquid Physical Form; Removes Grease, Oil and Other Contaminant; 1.02 Maximum Specific Gravity; Water Based Type; For Part/Brake Cleaning Applicable Material; For Part Cleaning in Preventative Maintenance and Repair Facility, Industrial Manufacturing Plants, Automotive Repair Shops, Metal Fabricators Application; SmartWasher

Part #

14721

BDI #
20535040

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

322.34 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 322.34 / each BDIExpress
QTY

Inventory

Total: 28

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.408
EAN
0649123000841
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer URL
https://www.crcindustries.com
Product Detail
Cleaner and Degreaser
Product Specification
7.33 pH Maximum Acidity; 5 Gal Nominal Capacity Volume; Clear Color; Mild Odor/Scent; Jug Packing Type; Liquid Physical Form; Removes Grease, Oil and Other Contaminant; 1.02 Maximum Specific Gravity; Water Based Type
Long Description
Cleaner and Degreaser; 7.33 pH Maximum Acidity; 5 Gal Nominal Capacity Volume; Clear Color; Mild Odor/Scent; Jug Packing Type; Liquid Physical Form; Removes Grease, Oil and Other Contaminant; 1.02 Maximum Specific Gravity; Water Based Type; For Part/Brake Cleaning Applicable Material; For Part Cleaning in Preventative Maintenance and Repair Facility, Industrial Manufacturing Plants, Automotive Repair Shops, Metal Fabricators Application; SmartWasher