

RED DEVIL
RED DEVIL
0541
RED DEVIL RED DEVIL
Description
0541 SPACKLING COMPOUND ; ONETIME TUB-GAL 2EA/CS
Sealant; 1 Gal Nominal Capacity Volume; Acrylic Chemical Compound; Bright White Color; 30 Min at 77 Deg F Full Cure Time at Temperature; Tub Packing Type; Weather; Ultraviolet; Water Resistance; For Wood, Stucco Applicable Material
Part #
0541
BDI #
27371179

Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/0541/p/27371179
Your Price
$ 73.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
6.63
EAN
0075339005415
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
4.15
Product Detail
Sealant
Product Specification
1 Gal Nominal Capacity Volume; Acrylic Chemical Compound; Bright White Color; 30 Min at 77 Deg F Full Cure Time at Temperature; Tub Packing Type; Weather; Ultraviolet; Water Resistance
Long Description
Sealant; 1 Gal Nominal Capacity Volume; Acrylic Chemical Compound; Bright White Color; 30 Min at 77 Deg F Full Cure Time at Temperature; Tub Packing Type; Weather; Ultraviolet; Water Resistance; For Wood, Stucco Applicable Material