对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

0606 https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0606-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwN3xpbWFnZS9qcGVnfGFEUmlMMmcyWXk4eE1EUTJNVGMxT1Rrek1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekEyTURaZlJESXlYek13TUhnek1EQXVhbkJufDMzNDVmYzYyZTcxMmZiOWU3MjM1NDdlOGYzNzdhODkwNGFhZjkzNTkxMTBlNmVjZjVhODgxZmE4NWE1ZjU4Nzg
27371346 密封剂 

RED DEVIL RED DEVIL

0606

描述

RED DEVIL 0606

Sealant; 10.1 Oz Nominal Capacity Volume; Clear Color; 5 Min at 77 Deg F Fix Cure Time at Temperature; 7 d at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Water; Ultraviolet Resistance; 200.0 Deg F Maximum Temperature Range; For Wood, Most Metal, Glass, Aluminum, Vinyl Applicable Material

制造商部件号

0606

BDI部件号
27371346

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RED DEVIL
最低订购量
EAN条码
0075339006061
重量 / Kilogram
0.498
Product Group - BDI
C00104
名称
Sealant
重量/磅
1
产品明细
Sealant
产品规格
10.1 Oz Nominal Capacity Volume; Clear Color; 5 Min at 77 Deg F Fix Cure Time at Temperature; 7 d at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Water; Ultraviolet Resistance; 200.0 Deg F Maximum Temperature Range
详细描述
Sealant; 10.1 Oz Nominal Capacity Volume; Clear Color; 5 Min at 77 Deg F Fix Cure Time at Temperature; 7 d at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Water; Ultraviolet Resistance; 200.0 Deg F Maximum Temperature Range; For Wood, Most Metal, Glass, Aluminum, Vinyl Applicable Material