https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0810-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NHxpbWFnZS9qcGVnfGFHRmhMMmcxWlM4eE1EUTJNVGMxT1RVek56RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekE0TVRCZlJESXlYek13TUhnek1EQXVhbkJufDMyZTZiMmNmODZhZGU2NmQ3NDEwNzM3YTIyYmQ3M2FhMzc3MDBjZWY1YTA5NmFhYjQ4ZjZlYWZlNjVmNWJmNzk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0810-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NHxpbWFnZS9qcGVnfGFHRmhMMmcxWlM4eE1EUTJNVGMxT1RVek56RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekE0TVRCZlJESXlYek13TUhnek1EQXVhbkJufDMyZTZiMmNmODZhZGU2NmQ3NDEwNzM3YTIyYmQ3M2FhMzc3MDBjZWY1YTA5NmFhYjQ4ZjZlYWZlNjVmNWJmNzk
RED DEVIL
RED DEVIL
0810
RED DEVIL RED DEVIL
Description
0810 SEALANT ; 100%SIL-PURE WH 2.8 HG TB
Sealant; 2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; White Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage VOC; For Glass, Ceramic, Aluminum, Fiberglass, Porcelain Applicable Material
Part #
630-0810
BDI #
27371253
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/0810/p/27371253
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.109
EAN
0075339008102
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
0.83
Product Detail
Sealant
Product Specification
2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; White Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage VOC
Long Description
Sealant; 2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; White Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage VOC; For Glass, Ceramic, Aluminum, Fiberglass, Porcelain Applicable Material

