https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0820-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwMnxpbWFnZS9qcGVnfGFHVTJMMmd4WXk4eE1EUTJNVGMyTVRZd01UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekE0TWpCZlJESXlYek13TUhnek1EQXVhbkJufDczYWFlOWEwZDlkNWZkYmMxMjJiZjlkZGU0NzNlZmE0ZTczNTYxNWRiYjhmZDA1YWEwMGI4NGMyZTBjN2Q5MmM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0820-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwMnxpbWFnZS9qcGVnfGFHVTJMMmd4WXk4eE1EUTJNVGMyTVRZd01UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekE0TWpCZlJESXlYek13TUhnek1EQXVhbkJufDczYWFlOWEwZDlkNWZkYmMxMjJiZjlkZGU0NzNlZmE0ZTczNTYxNWRiYjhmZDA1YWEwMGI4NGMyZTBjN2Q5MmM
RED DEVIL
RED DEVIL
0820
RED DEVIL RED DEVIL
Description
0820 SEALANT ; 100% SIL-CLR 2.8 HG TB
Sealant; 2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; Clear Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; 1-3/8" Nominal Height; 7-3/4" Nominal Length; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range 3 PercentageVOC2-1/8" Nominal Width; For Glass, Ceramic, Aluminum, Fiberglass, Porcelain Applicable Material
Part #
630-0820
BDI #
27371065
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/0820/p/27371065
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.1
EAN
0075339008201
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
0.38
Product Detail
Sealant
Product Specification
2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; Clear Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; 1-3/8" Nominal Height; 7-3/4" Nominal Length; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range 3 PercentageVOC2-1/8" Nominal Width
Long Description
Sealant; 2.8 Oz Nominal Capacity Volume; 2.8 Oz Nominal Capacity Weight; 100 Percentage Silicone Chemical Compound; Clear Color; 1 h at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; 1-3/8" Nominal Height; 7-3/4" Nominal Length; Tube Packing Type; Weather, Water, Chemical and Mildew Resistance; 1.02Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range 3 PercentageVOC2-1/8" Nominal Width; For Glass, Ceramic, Aluminum, Fiberglass, Porcelain Applicable Material

