Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0912 https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0912-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTZ8aW1hZ2UvanBlZ3xhRFkzTDJnNE1pOHhNRFEyTVRjMk1EYzRNak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZOak13WHpBNU1USmZSREl5WHpNd01IZ3pNREF1YW5CbnxiNjgyZDkzZTFiZGUxMWI4NmFkYmU4YWI5MGJhNGU2YjI3NzNkOTA3NDA4YWU3ZGExZmU0Mzc4ZDJjYWNlNTdl
27371163 Sealants 

RED DEVIL RED DEVIL

0912

Description

0912 FOAM SEALANT ; TRIPLE EXPANDING CAN-20 OZ 12EA/CS

Sealant; 20 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Polyurethane Chemical Compound; Champagne Color; 25 Min at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Aerosol Can Packing Type; Waterproof Resistance; 1.1 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 55 Deg F Minimum Temperature Range; 20 Percentage VOC; For Aluminum, Cinder Block, Concrete, Fiberglass, Masonry, Painted and Unpainted Wood Applicable Material

Part #

0912

BDI #
27371163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.66 / each
$ 23.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RED DEVIL
Minimum Buy Quantity
N/A
UNSPSC
31201704
Weight / Kilogram
0.698
EAN
0075339009123
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
1.85
Product Detail
Sealant
Product Specification
20 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Polyurethane Chemical Compound; Champagne Color; 25 Min at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Aerosol Can Packing Type; Waterproof Resistance; 1.1 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 55 Deg F Minimum Temperature Range; 20 Percentage VOC
Long Description
Sealant; 20 Oz Nominal Capacity Volume; 20 Oz Nominal Capacity Weight; Polyurethane Chemical Compound; Champagne Color; 25 Min at 77 Deg F Fix Cure Time at Temperature; 24 h at 77 Deg F Full Cure Time at Temperature; Aerosol Can Packing Type; Waterproof Resistance; 1.1 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 55 Deg F Minimum Temperature Range; 20 Percentage VOC; For Aluminum, Cinder Block, Concrete, Fiberglass, Masonry, Painted and Unpainted Wood Applicable Material