Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11175 https://www.bdiexpress.com/medias/MFRORSSALANT-18507007-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMnxpbWFnZS9qcGVnfGFERm1MMmcyTXk4eE1EWTBOVEV4TmpjeE5UQXpPQzlOUmxKUFVsTlRRVXhCVGxSZk1UZzFNRGN3TURkZk16QXdlRE13TUM1cWNHY3xhODkzNjNjZGFiZTI0OWIxOTRjNDNhMmQ5ZmFhYTAxODg2NDNjNjk5YjE3YWY5MmM3NjNkZWI4NTAxNGFhN2I0
18507007 Sealants 

LA-CO LA-CO

11175

Description

011175 PIPETITE STIK THREAD SEALANT ; REGULAR 144/CS

Sealant; 1-1/4 OZ Capacity Volume; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; Pressure 350 PSI Gases; 2000 PSI Liquids; Quantity 144 Per Case; Resistance Water; Gas; 350 Degree F Temperature Range; Applicable Materials Most Metals; Applications Thread

Part #

011175

BDI #
18507007

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.06 / each
$ 3.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LA-CO INDUSTRIES INC WWW.LACO.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.044
EAN
0048615111759
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Weight / LBS
0.1
Product Detail
Sealant
Product Specification
1-1/4 OZ Capacity Volume; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; Pressure 350 PSI Gases; 2000 PSI Liquids; Quantity 144 Per Case; Resistance Water; Gas; 350 Degree F Temperature Range; Applicable Materials Most Metals; Applications Thread
Long Description
Sealant; 1-1/4 OZ Capacity Volume; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; Pressure 350 PSI Gases; 2000 PSI Liquids; Quantity 144 Per Case; Resistance Water; Gas; 350 Degree F Temperature Range; Applicable Materials Most Metals; Applications Thread