https://www.bdiexpress.com/medias/MFRORSSALANT-18507008-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODZ8aW1hZ2UvanBlZ3xhRFEyTDJnMFppOHhNRFkwTlRFd09EQXpNVFV4T0M5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01EaGZNekF3ZURNd01DNXFjR2N8N2IzNDY2MmI2ZTY5ZjI0OGVhZjIxYTRjYjI1NmE4MTI4YzQwMDRkYWIwMGU2YjUxOTNmNDIyZDY4ZGYxYzA5ZA
https://www.bdiexpress.com/medias/MFRORSSALANT-18507008-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODZ8aW1hZ2UvanBlZ3xhRFEyTDJnMFppOHhNRFkwTlRFd09EQXpNVFV4T0M5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01EaGZNekF3ZURNd01DNXFjR2N8N2IzNDY2MmI2ZTY5ZjI0OGVhZjIxYTRjYjI1NmE4MTI4YzQwMDRkYWIwMGU2YjUxOTNmNDIyZDY4ZGYxYzA5ZA
LA-CO
LA-CO
11176
LA-CO LA-CO
Description
011176 PIPETITE STIK THREAD SEALANT ; KING SIZE 72/CS
Sealant; 4OZ Capacity; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; 350PSI Gases; 2000PSI Liquids; Quantity 72 Per Case; Resistance Water; Gas; 350 Degree F Temperature; Applicable Materials Most Metals; Applications Thread
Part #
011176
BDI #
18507008
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/11176/p/18507008
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.131
EAN
0048615111766
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Weight / LBS
0.17
Product Detail
Sealant
Product Specification
4OZ Capacity; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; 350PSI Gases; 2000PSI Liquids; Quantity 72 Per Case; Resistance Water; Gas; 350 Degree F Temperature; Applicable Materials Most Metals; Applications Thread
Long Description
Sealant; 4OZ Capacity; Color Off-White; 428 Degree F Flash Point; Packing Type Stick; 350PSI Gases; 2000PSI Liquids; Quantity 72 Per Case; Resistance Water; Gas; 350 Degree F Temperature; Applicable Materials Most Metals; Applications Thread

