https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-11320-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDh8aW1hZ2UvanBlZ3xhREEzTDJobU15OHhNRE15T1RRMk5qYzVPREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpFeE16SXdYek13TUhnek1EQXVhbkJufDU0OWIwNGRmNjQyN2FmZDczNTAyMmUyMTkxZDc0N2U1ZDU0YTQyZmM5NzU3ZjA1NGM5NGRkNmIwNzVmNDcyMDQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-11320-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDh8aW1hZ2UvanBlZ3xhREEzTDJobU15OHhNRE15T1RRMk5qYzVPREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpFeE16SXdYek13TUhnek1EQXVhbkJufDU0OWIwNGRmNjQyN2FmZDczNTAyMmUyMTkxZDc0N2U1ZDU0YTQyZmM5NzU3ZjA1NGM5NGRkNmIwNzVmNDcyMDQ
DEVCON
DEVCON
11320
DEVCON DEVCON
Description
11320 QUICK PATCH ; 2 PART EPOXY FAST CURE 2 HR 1LB 6/CS
Sealant; 1LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 200 Deg F Maximum Dry Heat Resistance; 30Min at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 84D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Abrasion/Wear Resistance; DFense Blok Series; 2616PSI Shear Strength; 1.86 Nominal Specific Gravity; 200 Deg F Minimum Temperature Range; 2594PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application
Part #
11320
BDI #
17116601
Details
319.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/11320/p/17116601
Your Price
$ 319.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
13111001
Weight / Kilogram
0.802
EAN
0078143113208
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-11320
Weight / LBS
1
Product Detail
Sealant
Product Specification
1LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 200 Deg F Maximum Dry Heat Resistance; 30Min at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 84D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Abrasion/Wear Resistance; DFense Blok Series; 2616PSI Shear Strength; 1.86 Nominal Specific Gravity; 200 Deg F Minimum Temperature Range; 2594PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application
Long Description
Sealant; 1LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 200 Deg F Maximum Dry Heat Resistance; 30Min at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 84D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Abrasion/Wear Resistance; DFense Blok Series; 2616PSI Shear Strength; 1.86 Nominal Specific Gravity; 200 Deg F Minimum Temperature Range; 2594PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application

