https://www.bdiexpress.com/medias/MFRORSSALANT-18507010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhR1ZoTDJnMk1DOHhNRFkwTlRFd09EVTRPRFUzTkM5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01UQmZNekF3ZURNd01DNXFjR2N8YmU2NTEyZDM2YTg0ZTBkMDM1MTIyNDBhYTcwNDc1YjE2MGY5ZDZlMjgzOTE1YmRmNjFmZDAxYWI3NDY2MjhmNw
https://www.bdiexpress.com/medias/MFRORSSALANT-18507010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhR1ZoTDJnMk1DOHhNRFkwTlRFd09EVTRPRFUzTkM5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01UQmZNekF3ZURNd01DNXFjR2N8YmU2NTEyZDM2YTg0ZTBkMDM1MTIyNDBhYTcwNDc1YjE2MGY5ZDZlMjgzOTE1YmRmNjFmZDAxYWI3NDY2MjhmNw
LA-CO
LA-CO
11475
LA-CO LA-CO
Description
011475 OYLTITE-STIK SEALANT ; 24/CS
Sealant; 1-1/4 OZ Capacity Volume; Color Gray; Odor/Scent Waxy; Packing Type Stick; 15PSI Pressure; Quantity 24 Per Case; Resistance Weather; Specific Gravity 1; Applications Tank; Transformer; Transmission
Part #
011475
BDI #
18507010
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/11475/p/18507010
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.036
EAN
0048615114750
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Weight / LBS
0.13
Product Detail
Sealant
Product Specification
1-1/4 OZ Capacity Volume; Color Gray; Odor/Scent Waxy; Packing Type Stick; 15PSI Pressure; Quantity 24 Per Case; Resistance Weather; Specific Gravity 1; Applications Tank; Transformer; Transmission
Long Description
Sealant; 1-1/4 OZ Capacity Volume; Color Gray; Odor/Scent Waxy; Packing Type Stick; 15PSI Pressure; Quantity 24 Per Case; Resistance Weather; Specific Gravity 1; Applications Tank; Transformer; Transmission

