

LA-CO
LA-CO
11575
LA-CO LA-CO
Description
011575 HEAT-SEAL STIK EPOXY SEALANT ; 12/CS
Sealant; 3/8 OZ Capacity Volume; Green Color; Packing Type Stick; Quantity 12 Per display; 600PSI Stress Resistance; 350 Degree F Temperature; Applicable Materials Aluminum; Copper; Glass; Ceramics
Part #
011575
BDI #
18507017

Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/11575/p/18507017
Your Price
$ 45.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.029
EAN
0048615115757
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Weight / LBS
0.08
Product Detail
Sealant
Product Specification
3/8 OZ Capacity Volume; Green Color; Packing Type Stick; Quantity 12 Per display; 600PSI Stress Resistance; 350 Degree F Temperature; Applicable Materials Aluminum; Copper; Glass; Ceramics
Long Description
Sealant; 3/8 OZ Capacity Volume; Green Color; Packing Type Stick; Quantity 12 Per display; 600PSI Stress Resistance; 350 Degree F Temperature; Applicable Materials Aluminum; Copper; Glass; Ceramics