https://www.bdiexpress.com/medias/MFRORSSALANT-18507020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjh8aW1hZ2UvanBlZ3xhRGMxTDJneU5DOHhNRFkwTlRFeE1ETTVNRGd4TkM5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01qQmZNekF3ZURNd01DNXFjR2N8M2M1Y2MyZjZiOGVmNTdkOTJiNWNlZjhiYjBkMzQwMjlmMTZkMDRkM2IzZmFiYjkyNmMxNTc2YTRhYTc5OTJmZQ
https://www.bdiexpress.com/medias/MFRORSSALANT-18507020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjh8aW1hZ2UvanBlZ3xhRGMxTDJneU5DOHhNRFkwTlRFeE1ETTVNRGd4TkM5TlJsSlBVbE5UUVV4QlRsUmZNVGcxTURjd01qQmZNekF3ZURNd01DNXFjR2N8M2M1Y2MyZjZiOGVmNTdkOTJiNWNlZjhiYjBkMzQwMjlmMTZkMDRkM2IzZmFiYjkyNmMxNTc2YTRhYTc5OTJmZQ
LA-CO
LA-CO
12109
LA-CO LA-CO
Description
012109 PIPETITE PASTE THREAD SEALANT ; 1/4 PT BRUSH-IN-CAP 24/CS
Sealant; 1/4 PT Capacity Volume; Color Gray; Height 0" ; Length 0" ; Packing Type Brush Top Cap; 400 Degree F Temperature Range; Applications Sealing Metal Threads
Part #
012109
BDI #
18507020
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/12109/p/18507020
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.192
EAN
0048615121093
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://markal.com
Product Detail
Sealant
Product Specification
1/4 PT Capacity Volume; Color Gray; Height 0" ; Length 0" ; Packing Type Brush Top Cap; 400 Degree F Temperature Range; Applications Sealing Metal Threads
Long Description
Sealant; 1/4 PT Capacity Volume; Color Gray; Height 0" ; Length 0" ; Packing Type Brush Top Cap; 400 Degree F Temperature Range; Applications Sealing Metal Threads

